X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA9070 "Total Sense" Steam Accessory

Item: STEA9070
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $450.00

Price: $374.85



Details and Dimensions

Length 5-1/2"
Width 7"
Height 6"
Voltage 240V
Auto Drain Included Yes
Features Auto Drain, 240 Volt, For Use with Any Total Sense Generators
Weight 4 lbs
Additional Information Auto Drain, 240 Volt, For Use with Any Total Sense Generators
Construction Stainless Steel