X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA9060 Steam Accessory

Item: STEA9060
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Length 3-1/4"
Width 4-1/4"
Height 2-1/2"
Voltage 240V
Drain Pan Included No
Auto Drain Included Yes
Features ".04A, motorized actuation, 50Hz, two position, normally open, brass valve body with 1/2"" NPT connections, two lead integral electrical lead for terminal connection at generator, gravity drain"
Includes "SM-900 Automatic drain for SM series steam generators 240 V, installation and operation manual"
Weight 4 lbs
Additional Information Auto Drain, 240 Volt, Recommended for SM-11
Construction Stainless Steel