X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA9010 Steam Generator

Item: STEA9010
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Length 15"
Width 6"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 360 Cubic Feet
Voltage 240V
Drain Pan Included No
Features "Industrial grade heating element, Durable electronic components, electronic water-level control systems, modular snap-in control connections, stainless steel tank, low voltage safety control circuits, UL/CUL listed, ASME safety valve, steam generators ca
Includes "SM-9 9kW Steam generator 240 V, 1 phase"
Weight 35 lbs
Additional Information 240 Volts, Phase 1, 38 Amps, Line Fuse of 50, Wire Size 90 degrees C Copper AWG: 8, kW Rating : 9, Max Cu. Ft. 360
Amperage 38 Amps
Construction Stainless Steel
Kilowatts 9 KW