Steamist STEA9060 "SM-7 Fixed Kilowatt" Steam Accessory
| Item: | STEA9060 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $333.20
Details and Dimensions
| Length | 3-1/4" |
| Width | 4-1/4" |
| Height | 2-1/2" |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • ".04A, motorized actuation, 50Hz, two position, normally open, brass valve body with 1/2"" NPT connections, two lead integral electrical lead for terminal connection at generator, gravity drain" |
| Includes | "SM-900 Automatic drain for SM series steam generators, installation and operation manual" |


