Steamist STEA7521 Steam Generator
| Item: | STEA7521 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,915.90
Details and Dimensions
| Length | 15" |
| Width | 6" |
| Height | 15-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 250 Cubic Feet |
| Voltage | 208V |
| Drain Pan Included | No |
| Features | • "InstaMist technology option standard, stainless steel tank, Industrial grade serviceable heating elements, modular snap-in control connections, durable electronic components, Electronic water-level control system, low voltage safety control circuits, ava |
| Includes | "TSG-7 7.5kW Steam generator, installation and operation manual" |
| Weight | 35 lbs |
| Additional Information | 208 Volts, Phase 1, 36 Amps, Line Fuse of 50, Wire Size 90 degrees C Copper AWG: 8, kW Rating : 7.5, Max Cu. Ft. 250 |
| Amperage | 36 Amps |
| Construction | Stainless Steel |
| Kilowatts | 7.5 KW |
| Installation Guide |
| Parts Breakdown |


