X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA7520 Steam Generator

Item: STEA7520
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 15"
Width 6"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 250 Cubic Feet
Voltage 240V
Drain Pan Included No
Features "InstaMist technology option standard, stainless steel tank, Industrial grade serviceable heating elements, modular snap-in control connections, durable electronic components, Electronic water-level control system, low voltage safety control circuits, ava
Includes "TSG-7 7.5kW Steam generator, installation and operation manual"
Weight 35 lbs
Additional Information 240 Volts, Phase 1, 31 Amps, Line Fuse of 40, Wire Size 90 degrees C Copper AWG: 8, kW Rating : 7.5, Max Cu. Ft. 250
Amperage 31 Amps
Construction Stainless Steel
Kilowatts 7.5 KW