Steamist STEA68014 Steam Accessory
| Item: | STEA68014 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $524.79
Details and Dimensions
| Voltage | 240V |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • "Motorized drain valve, 1"" NPT, 24 hour programmable time clock, designed for use with the DCCP digital control and optional on all HC boilers" |
| Includes | DC-ABD Digital Automatic blowdown 208 Volt drain valve |
| Weight | 4 lbs |
| Additional Information | Digital Automatic Blowdown Valve, 208 Volts |


