Steamist STEA68006 Steam Accessory
| Item: | STEA68006 |
| Finish: | N/A |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $316.54
Details and Dimensions
| Length | 14" |
| Width | 25-1/2" |
| Height | 24" |
| Features | • Allows easy access for maintenance and draining |
| Includes | "HC-STD7 24"" Commercial Stand for HC models HC-24 to HC-72" |
| Weight | 40 lbs |
| Additional Information | Commercial Stand for HC 24-72 |
| Construction | Stainless Steel |


