Steamist STEA68005 Steam Accessory
| Item: | STEA68005 |
| Finish: | N/A |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $258.23
Details and Dimensions
| Length | 8-1/2" |
| Width | 18" |
| Height | 24" |
| Features | • Allows easy access for maintenance and draining |
| Includes | "HC-STD3 24"" Commercial Stand for HC models HC-9 to HC-18" |
| Weight | 30 lbs |
| Additional Information | Commercial Stand for HC 9-18 |
| Construction | Stainless Steel |


