Steamist STEA68004 Steam Accessory
| Item: | STEA68004 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $770.53
Details and Dimensions
| Voltage | 240V |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • "Motorized drain valve, 1"" NPT, 24 hour programmable time clock" |
| Includes | Model HC-ABD Automatic blowdown 240 or 480 Volt drain valve |
| Weight | 7 lbs |
| Additional Information | Automatic Blowdown Assembly, 480/240 Volts |
| Construction | Stainless Steel |


