Steamist STEA68001 Steam Accessory
| Item: | STEA68001 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $574.77
Details and Dimensions
| Width | 4-1/4" |
| Height | 4-1/4" |
| Features | • "Adjustable room temperature control up to 120 degrees Fahrenheit, Boiler or remote mounting capability, 5V DC Operation, limited warranty" |
| Includes | "Room Sensor (7/8"" diameter mounting hole, HC-CP-1 thermostat control (4 1/2"" W x 4 1/2"" H), installation and operation manual " |
| Weight | 4 lbs |
| Additional Information | Control Package Steambath |
| Construction | Stainless Steel |


