Steamist STEA66004 Steam Generator
| Item: | STEA66004 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $7,080.50
Details and Dimensions
| Length | 39" |
| Width | 22" |
| Height | 28" |
| Maximum Shower Area | 2500 Cubic Feet |
| Voltage | 480V |
| Drain Pan Included | No |
| Features | • "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po |
| Includes | "HC-60 60kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 480 Volts, 3 phase, installation and operation manual" |
| Weight | 250 lbs |
| Additional Information | 480 Volts, Phase 3, 72 Amps, Line Fuse of 90, Wire Size 90 degrees C Copper AWG: 4, kW Rating : 60, Max Cu. Ft. 2500 |
| Amperage | 72 Amps |
| Construction | Stainless Steel |
| Kilowatts | 60 KW |
| Installation Guide |
| Parts Breakdown |


