X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA66002 Steam Generator

Item: STEA66002
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 39"
Width 22"
Height 28"
Maximum Shower Area 2500 Cubic Feet
Voltage 240V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-60 60kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 240 Volts, 3 phase, installation and operation manual"
Weight 250 lbs
Additional Information 240 Volts, Phase 3, 145 Amps, Line Fuse of 200, Wire Size 90 degrees C Copper AWG: 3/0, kW Rating : 60, Max Cu. Ft. 2500
Amperage 145 Amps
Construction Stainless Steel
Kilowatts 60 KW