X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA64804 Steam Generator

Item: STEA64804
Finish: Stainless Steel


Details and Dimensions

Length 39"
Width 22"
Height 28"
Maximum Shower Area 2000 Cubic Feet
Voltage 480V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-48 48kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 480 Volts, 3 phase, installation and operation manual"
Weight 250 lbs
Additional Information 480 Volts, Phase 3, 58 Amps, Line Fuse of 80, Wire Size 90 degrees C Copper AWG: 4, kW Rating : 48, Max Cu. Ft. 2000
Amperage 58 Amps
Construction Stainless Steel
Kilowatts 48 KW