X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA63604 Steam Generator

Item: STEA63604
Finish: Stainless Steel

List Price: $9,600.00

Price: $5,808.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 39"
Width 22"
Height 28"
Maximum Shower Area 1500 Cubic Feet
Voltage 480V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-36 36kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 480 Volts, 3 phase, installation and operation manual"
Weight 250 lbs
Additional Information 480 Volts, Phase 3, 44 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 3, kW Rating : 36, Max Cu. Ft. 1500
Amperage 44 Amps
Construction Stainless Steel
Kilowatts 36 KW