X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA61504 Steam Generator

Item: STEA61504
Finish: Stainless Steel


Details and Dimensions

Length 22-1/2"
Width 19"
Height 28"
Maximum Shower Area 620 Cubic Feet
Voltage 480V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-15 15kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cutoff,480 Volts, 3 phase, installation and operation manual"
Weight 150 lbs
Additional Information 480 Volts, Phase 3, 18 Amps, Line Fuse of 25, Wire Size 90 degrees C Copper AWG: 10, kW Rating : 15, Max Cu. Ft. 620
Amperage 18 Amps
Construction Stainless Steel
Kilowatts 15 KW