Steamist STEA61503 Steam Generator
| Item: | STEA61503 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,994.24
Details and Dimensions
| Length | 22-1/2" |
| Width | 19" |
| Height | 28" |
| Maximum Shower Area | 620 Cubic Feet |
| Voltage | 208V |
| Drain Pan Included | No |
| Features | • "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po |
| Includes | "HC-15 15kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 208 Volts, 3 phase, installation and operation manual" |
| Weight | 150 lbs |
| Additional Information | 208 Volts, Phase 3, 42 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 6, kW Rating : 15, Max Cu. Ft. 620 |
| Amperage | 42 Amps |
| Construction | Stainless Steel |
| Kilowatts | 15 KW |
| Installation Guide |
| Parts Breakdown |


