X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA61501 Steam Generator

Item: STEA61501
Finish: Stainless Steel


Details and Dimensions

Length 22-1/2"
Width 19"
Height 28"
Maximum Shower Area 620 Cubic Feet
Voltage 208V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-15 15kW Commercial Series steam bath boiler, (NO SUGGESTIONS) Auxiliary manual reset pressure cut-off, 208 Volts, 1 phase, installation and operation manual"
Weight 150 lbs
Additional Information 208 Volts, Phase 1, 72 Amps, Line Fuse of 90, Wire Size 90 degrees C Copper AWG: 4, kW Rating : 15, Max Cu. Ft. 620
Amperage 72 Amps
Construction Stainless Steel
Kilowatts 15 KW