X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA61204 Steam Generator

Item: STEA61204
Finish: Stainless Steel

List Price: $6,700.00

Price: $4,020.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 22-1/2"
Width 19"
Height 28"
Maximum Shower Area 500 Cubic Feet
Voltage 480V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-12 12kW Commercial Series steam bath boiler, (No Suggestions) Auxiliary manual reset pressure cut-off, 480 Volts, 3 phase, installation and operation manual"
Weight 150 lbs
Additional Information 480 Volts, Phase 3, 15 Amps, Line Fuse of 20, Wire Size 90 degrees C Copper AWG: 12, kW Rating : 12, Max Cu. Ft. 500
Amperage 15 Amps
Construction Stainless Steel
Kilowatts 12 KW