X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA60904 Steam Generator

Item: STEA60904
Finish: Stainless Steel


Details and Dimensions

Length 22-1/2"
Width 19"
Height 28"
Maximum Shower Area 400 Cubic Feet
Voltage 480V
Drain Pan Included No
Features "Industrial grade heating element, pressurized vessel for instant steam operation, durable electronic components, built to ASME code, available automatic system for daily blowdown, operates with electronic steam room temperature control, full 1"" drain po
Includes "HC-9 9kW Commercial Series steam bath boiler, HC-PCMR Auxiliary manual reset pressure cut-off, 480 Volts, 3 phase, installation and operation manual"
Weight 150 lbs
Additional Information 480 Volts, Phase 3, 11 Amps, Line Fuse of 15, Wire Size 90 degrees C Copper AWG: 14, kW Rating : 9, Max Cu. Ft. 400
Amperage 11 Amps
Construction Stainless Steel
Kilowatts 9 KW