Steamist STEA3210 "Total Sense" Steam Accessory
| Item: | STEA3210 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $341.53
Details and Dimensions
| Length | 3-1/4" |
| Width | 3-1/4" |
| Features | • "Mount out of sight, transmit sound through the wall, for use with TSMU or TSMC AudioSense options" |
| Includes | "Four TSS-IN Invisible speakers measuring 3 1/4"" diameter, two speaker wires, 25' each, installation and operation manual" |
| Weight | 6 lbs |
| Additional Information | 4 Speakers Included in this Package, 30 Watts Each, Two 25' Lengths of Wire |
| Diameter | 8" |
| Installation Guide |


