X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA250PN Steam Control

Item: STEA250PN
Finish: Polished Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 3-5/7"
Width 3-5/7"
Height 1-1/2"
Features "Programmable time and temperature control, LED Readout display, 2 programmable user profiles, easy to read, soft touch keypad, inside the steam/shower enclosure installation, low voltage operation, displays trouble shooting codes, limited warranty"
Includes "TSC-250 surface mounted control, steam head with built in steam diffusing escutcheon, 3/4"" NPT, 6-pin, 6 wire control cable, 25' long with snap-in connections, RTV silicon sealant, control cable strain relief, installation and operation manual"
Weight 2 lbs
Additional Information Steambath Control, 25' Multi-Conductor Cable, 6-Pin Coupler, Steamhead, Strain Relief Clamp, Silicone Sealant and Installation Istructions Included, Programmable Time and Temperature
Control Type Digital