Steamist STEA250BN Steam Control
| Item: | STEA250BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $599.76 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 3-5/7" |
| Width | 3-5/7" |
| Height | 1-1/2" |
| Features | • "Programmable time and temperature control, LED Readout display, 2 programmable user profiles, easy to read, soft touch keypad, inside the steam/shower enclosure installation, low voltage operation, displays trouble shooting codes, limited warranty" |
| Includes | "TSC-250 surface mounted control, steam head with built in steam diffusing escutcheon, 3/4"" NPT, 6-pin, 6 wire control cable, 25' long with snap-in connections, RTV silicon sealant, control cable strain relief, installation and operation manual" |
| Weight | 2 lbs |
| Additional Information | Steambath Control, 25' Multi-Conductor Cable, 6-Pin Coupler, Steamhead, Strain Relief Clamp, Silicone Sealant and Installation Istructions Included, Programmable Time and Temperature |
| Control Type | Digital |
| Installation Guide |


