Steamist STEA1520 Steam Generator
| Item: | STEA1520 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,665.60
Details and Dimensions
| Length | 20" |
| Width | 8-1/4" |
| Height | 18-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 675 Cubic Feet |
| Voltage | 240V |
| Drain Pan Included | No |
| Features | • "InstaMist technology option standard, stainless steel tank, Industrial grade serviceable heating elements, modular snap-in control connections, durable electronic components, Electronic water-level control system, low voltage safety control circuits, ava |
| Includes | "TSG-15 15kW Steam generator, installation and operation manual" |
| Weight | 55 lbs |
| Additional Information | 240 Volts, Phase 1, 63 Amps, Line Fuse of 80, Wire Size 90 degrees C Copper AWG: 4, kW Rating : 15, Max Cu. Ft. 675 |
| Amperage | 63 Amps |
| Construction | Stainless Steel |
| Kilowatts | 15 KW |
| Installation Guide |
| Parts Breakdown |


