Steamist STEA150PN Steam Control
| Item: | STEA150PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $520.63 (Pricing is for Polished Nickel)
Details and Dimensions
| Length | 3-5/7" |
| Width | 3-5/7" |
| Height | 1-1/2" |
| Features | • "Simple start/stop switch, mode indicator light, pre-set time cycle, inside or outside the steam/shower enclosure installation, low voltage operation, limited warranty" |
| Includes | "SMC-150 surface mounted control, steam head with built-in steam diffusing escutcheon, 3/4"" NPT, 6-pin, 6-wire control cable, 25' long with snap-in connectors, RTV silicon sealant, control cable strain relief, installation and operation manual" |
| Weight | 2 lbs |
| Additional Information | Preset Time and Programmable Temperature Control Unit, 25' Multi-Conductor Cable, 6-Pin Coupler, 3199 Series Steam Head, Strain Relief Clap and Silicone Sealant Included |
| Control Type | Digital |
| Installation Guide |


