Steamist STEA1201 Steam Generator
| Item: | STEA1201 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,165.80
Details and Dimensions
| Length | 20" |
| Width | 8-1/4" |
| Height | 18-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 450 Cubic Feet |
| Voltage | 208V |
| Drain Pan Included | No |
| Features | • "5 year parts warranty, 2 year labor warranty, Diagnostic LED displays, Stainless steel construction, Solid-state circuitry, steam generators can be installed up to 25 feet from the steam bath area" |
| Includes | "SM-12 12kW Steam generator 208 V, 1 phase" |
| Weight | 50 lbs |
| Additional Information | Installation from Up to 25 Feet, Diagnostic LED Displays, 208 Volts, Phase 1, 58 Amps, Line Fuse of 80, Wire Size 90 degrees C Copper AWG: 4, kW Rating :12 |
| Amperage | 58 Amps |
| Construction | Stainless Steel |
| Kilowatts | 12 KW |
| Installation Guide |
| Parts Breakdown |


