Steamist STEA1200 Steam Generator
| Item: | STEA1200 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,165.80
Details and Dimensions
| Length | 17-3/4" |
| Width | 7-1/2" |
| Height | 15-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 450 Cubic Feet |
| Voltage | 240V |
| Drain Pan Included | No |
| Features | • "5 year parts warranty, 2 year labor warranty, diagnostic LED Displays, solid state circuitry" |
| Includes | 12kW steam generator |
| Weight | 50 lbs |
| Additional Information | Installation from Up to 25 Feet, Diagnostic LED Displays, 240 Volts, Phase 1, 50 Amps, Line Fuse of 70, Wire Size 90 degrees C Copper AWG: 6, kW Rating :12 |
| Amperage | 50 Amps |
| Construction | Stainless Steel |
| Kilowatts | 12 KW |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


