Steamist STEA120PC Steam Control
| Item: | STEA120PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.30
Details and Dimensions
| Length | 3-5/7" |
| Width | 3-5/7" |
| Height | 1-1/4" |
| Features | • "Simple start/stop switch, mode indicator light, pre-set time cycle, inside or outside the steam/shower enclosure installation, low voltage operation, limited warranty" |
| Includes | "SMC120 control, 6 pin, 6 wire control cable. 25' long with snap-in connectors, 6-pin, control cable splitter, RTV silicon sealant, control cable strain relief, installation and operation manual" |
| Weight | 5 lbs |
| Additional Information | Steambath Control, 25' Multi-Conductor Cable, 6-Pin Coupler, Splitter, Strain Relief Clamp and Installation Instructions Included, Preset Timer With LED Indicator |
| Control Type | Digital |
| Installation Guide |


