X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA1100 "SM-11 Large Capacity" Steam Generator

Item: STEA1100
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Length 17-1/2"
Width 7-1/2"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 400 Cubic Feet
Voltage 240V
Drain Pan Included No
Features "5 year parts warranty, 2 year labor warranty, Diagnostic LED displays, Stainless steel construction, Solid-state circuitry, steam generators can be installed up to 25 feet from the steam bath area"
Includes "SM-11 11kW Steam generator 240 V, 1 phase"
Weight 40 lbs
Additional Information Installation from Up to 25 Feet, Diagnostic LED Displays, 240 Volts, Phase 1, 46 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 6, kW Rating :11
Amperage 46 Amps
Construction Stainless Steel
Kilowatts 11 KW