X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA1023 Steam Generator

Item: STEA1023
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 15"
Width 6"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 375 Cubic Feet
Voltage 208V
Drain Pan Included No
Weight 35 lbs
Additional Information 208 Volts, Phase 3, 28 Amps, Line Fuse of 35, Wire Size 90 degrees C Copper AWG: 8, kW Rating : 10, Max Cu. Ft. 375
Amperage 28 Amps
Construction Stainless Steel
Kilowatts 10 KW