X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA1021 Steam Generator

Item: STEA1021
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Length 17-1/2"
Width 6-1/2"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 450 Cubic Feet
Voltage 208V
Drain Pan Included No
Features "InstaMist technology option standard, stainless steel tank, Industrial grade serviceable heating elements, modular snap-in control connections, durable electronic components, Electronic water-level control system, low voltage safety control circuits, ava
Includes "TSG-10 10kW Steam generator, installation and operation manual"
Weight 35 lbs
Additional Information 208 Volts, Phase 1, 48 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 6, kW Rating : 10, Max Cu. Ft. 450
Amperage 48 Amps
Construction Stainless Steel
Kilowatts 10 KW