Steamist STEA1020 Steam Generator
| Item: | STEA1020 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,332.40
Details and Dimensions
| Length | 17-1/2" |
| Width | 6-1/2" |
| Height | 15-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 450 Cubic Feet |
| Voltage | 240V |
| Drain Pan Included | No |
| Features | • "InstaMist technology option standard, stainless steel tank, Industrial grade serviceable heating elements, modular snap-in control connections, durable electronic components, Electronic water-level control system, low voltage safety control circuits, ava |
| Includes | "TSG-10 10kW Steam generator, installation and operation manual" |
| Weight | 35 lbs |
| Additional Information | 240 Volts, Phase 1, 42 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 6, kW Rating : 10, Max Cu. Ft. 450 |
| Amperage | 42 Amps |
| Construction | Stainless Steel |
| Kilowatts | 10 KW |
| Installation Guide |
| Parts Breakdown |


