Steamist STEA0905 Steam Accessory
| Item: | STEA0905 |
| Finish: | Wood |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $45.82
Details and Dimensions
| Includes | "14"" Wooden Ladle" |
| Weight | 2 lbs |
| Additional Information | 14 Wooden Ladle |
| Construction | Wood |


