Steamist STEA0903 Steam Accessory
| Item: | STEA0903 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.97
Details and Dimensions
| Length | 5" |
| Width | 5" |
| Features | • "Records humidity, 0 to 100 %, Humidity should be between 5 and 20 percent and is controlled by amount of water thrown on sauna rocks, the higher the temperature in the sauna the lower the humidity should be. Use with 0902 thermometer for a matching tempe |
| Includes | "Deluxe Hygrometer, installation instructions" |
| Weight | 2 lbs |
| Additional Information | Deluxe Sauna Hygrometer |


