Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Steamist STEA0902 Steam Accessory

Item: STEA0902
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Length 5"
Width 5"
Features "Allows you to see your sauna room temperature at a glance in Fahrenheit or Celsius, for use with model 0903 Deluxe Hygrometer for a matching humidity gauge"
Includes Deluxe thermometer
Weight 2 lbs
Additional Information Deluxe Sauna Thermometer