X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA0800 Steam Accessory

Item: STEA0800
Finish: Stainless Steel


Details and Dimensions

Length 9-2/3"
Width 16-1/4"
Height 25"
Maximum Shower Area 425 Cubic Feet
Voltage 240V
Features "Built in controls with silent 60 minute timer. Exclusive 1-8 hour programmable timer clock allows sauna to be preset up to 8 hours in advance of heating. Controls can be side mounted for field adaptation when control positioning is a factor. Long lasti
Includes "Steamist SMS-80 Sauna Heater, Control built into heater, comes with 50 lbs of Finnish Sauna Stones"
Weight 90 lbs
Additional Information Control: S1T, Contractor Built-In, 240 Volts, Phase 1, 25 Amps, Line Fuse of 35, Wire Size 90 degrees C AWG: 8, kW Rating: 6, Min/Max Cu. Ft. Range:170/300, Sauna Heater
Amperage 34 Amps
Construction Stainless Steel
Control Type Built In
Kilowatts 8 KW