Steamist STEA0610 Steam Accessory
| Item: | STEA0610 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,499.40
Details and Dimensions
| Length | 9-2/3" |
| Width | 16-1/4" |
| Height | 25" |
| Maximum Shower Area | 300 Cubic Feet |
| Voltage | 240V |
| Features | • "Uses wall controls. Long lasting stainless steel elements. Stainless steel construction and welded body casing with compressed metal design for greatest strength and durability. Sauna heater unit is designed for wall mounting. 16 1/4"" wide x 9 11/16"" D |
| Includes | "Steamist SMS-60R Sauna Heater, supplied with wall mount exterior control model S170-1. Remote and contactor when required are included, 50 lbs of Finnish Sauna Stones" |
| Weight | 90 lbs |
| Additional Information | Control and Contractor Built-In, 240 Volts, Phase 1, 25 Amps, Line Fuse of 35, Wire Size 90 degrees C AWG: 8, kW Rating: 6, Min/Max Cu. Ft. Range: 170/300, Sauna Heater |
| Amperage | 25 Amps |
| Construction | Stainless Steel |
| Control Type | Wall Remote |
| Kilowatts | 6 KW |
| Installation Guide |


