X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA0400 Steam Accessory

Item: STEA0400
Finish: Stainless Steel


Details and Dimensions

Length 9-2/3"
Width 16-1/4"
Height 25"
Maximum Shower Area 210 Cubic Feet
Voltage 240V
Features "Built in controls with silent 60 minute timer. Exclusive 1-8 hour programmable timer clock allows sauna to be preset up to 8 hours in advance of heating. Controls can be side mounted for field adaptation when control positioning is a factor. Long lasti
Includes "Steamist SMS-45 Sauna Heater, Control built into heater, Comes with 50lbs of Finnish Sauna Stones."
Weight 90 lbs
Additional Information Control and Contractor Built-In, 240 Volts, Phase 1, Line Fuse of 25, Wire Size 90 degrees C AWG: 10, kW Rating: 4.5, Sauna Heater
Amperage 19 Amps
Construction Stainless Steel
Control Type Built In
Kilowatts 4.5 KW