Steamist STEA0102 Steam Accessory
| Item: | STEA0102 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,265.76
Details and Dimensions
| Length | 20" |
| Width | 17-1/2" |
| Height | 27-1/2" |
| Maximum Shower Area | 600 Cubic Feet |
| Voltage | 240V |
| Drain Pan Included | No |
| Features | • "Heater: Stainless steel elements, Stainless steel construction and welded body casing with compressed metal design for greatest strength and durability, Deluxe polished stainless steel interior and exterior, 240 V AC, Floor mounted design; Control: Wall |
| Includes | "10kW Stainless steel sauna heater 17 1/2"" wide x 27 1/2"" high x 20"" deep, 100 pounds of igneous sauna stones, S170 control panel with 4 pole contactor, 3 7/10"" wide x 4 4/10"" high x 1 1/10"" deep, temperature sensor with 13' cable, 2"" wide x 2 9/1 |
| Weight | 240 lbs |
| Additional Information | 240 Volts, Phase 1, 42 Amps, Line Fuse of 60, Wire Size 90 degrees C Copper AWG: 6, kW Rating : 10, Max Cu. Ft. 600 |
| Amperage | 42 Amps |
| Construction | Stainless Steel |
| Control Type | Wall Mount Exterior |
| Kilowatts | 10 KW |


