X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEA1500 "SM-15 Fixed Kilowatt" Steam Generator

Item: STEA1500
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 20"
Width 8-1/4"
Height 18-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 550 Cubic Feet
Voltage 240V
Drain Pan Included No
Features "5 year parts warranty, 2 year labor warranty, Diagnostic LED displays, Stainless steel construction, Solid-state circuitry, steam generators can be installed up to 25 feet from the steam bath area"
Includes "SM-15 15kW Steam generator 240 V, 1 phase"
Weight 50 lbs
Additional Information Installation from Up to 25 Feet, Diagnostic LED Displays, 240 Volts, Phase 1, 63 Amps, Line Fuse of 80, Wire Size 90 degrees C Copper AWG: 4, kW Rating :15
Amperage 63 Amps
Construction Stainless Steel
Kilowatts 15 KW