Steamist STEA5010 Steam Generator
| Item: | STEA5010 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,291.15
Details and Dimensions
| Length | 15" |
| Width | 6" |
| Height | 15-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 90 Cubic Feet |
| Voltage | 240V |
| Drain Pan Included | No |
| Features | • "Industrial grade heating element, Durable electronic components, electronic water-level control systems, modular snap-in control connections, stainless steel tank, low voltage safety control circuits, UL/CUL listed, ASME safety valve, steam generators ca |
| Includes | "SM-5 5kW Steam generator 240 V, 1 phase" |
| Weight | 35 lbs |
| Additional Information | 240 Volts, Phase 1, 21 Amps, Line Fuse of 30, Wire Size 90 degrees C Copper AWG: 10, kW Rating : 5, Max Cu. Ft. 90 |
| Amperage | 21 Amps |
| Construction | Stainless Steel |
| Kilowatts | 5 KW |
| Installation Guide |


