X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S707613 "Square" Swing Arm Lamp

Item: S707613
Finish: Satin Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 50-1/2"
Width 12-1/2"
Extension From Wall 18-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Off White Linen
Shade Material Fabric
Switch Type On/Off Turn Switch
Voltage 120V
Features 330 Maximum Rotation