X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S703001 "D Lite" Swing Arm Lamp

Item: S703001
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $375.00

Price: $250.00 (Pricing is for Polished Chrome)



Details and Dimensions

Height 5-1/2"
Width 2-3/4"
Extension From Wall 18"
Backplate Dimension 5-1/2'' x 3''
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Mounting Options Down Light
Shade Metal
Shade Material Metal
Switch Type Electronic Dimmer w/ Memory
Voltage 120V
Features 180 Maximum Rotation, Can be Hard wired or Plugged in
Includes 2-12'' stem