X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S613601 "Setai" Floor Lamp

Item: S613601
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 64-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Off White Linen
Shade Material Fabric
Shade Dimension 16'' H x 24'' Diameter
Switch Type 3 Way Turn Switch
Voltage 120V