Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S611113 "Colonna" Floor Lamp

Item: S611113
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 59-1/2"
Width 22"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Shade Off White Silk Shantung
Shade Material Silk
Switch Type (2) On/Off Pull Chain (one for each light)
Voltage 120V
Weight 43 lbs