X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S485624 "Tempo" Mid Sized Chandelier

Item: S485624
Finish: Rubbed Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 21"
Width 54-1/2"
Length 6-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Linen
Shade Material Fabric
Downrod Quantity 4
Downrod Length (3) 12
Voltage 120V
Energy Star No