Sonneman Lighting S481613 "Flute" Floor Lamp
| Item: | S481613 |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $300.15
Details and Dimensions
| Height | 60" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | T10 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Etched White Cased |
| Shade Material | Glass |
| Switch Type | Electronic Dimmer w/ Memory |
| Voltage | 120V |


