X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S439357 "Zylinder" Floor Lamp

Item: S439357
Finish: Polished Chrome w/ Satin Black
Online Availability: Available for immediate shipment

List Price: $495.00

Price: $330.00



Details and Dimensions

Height 59-1/2"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Clear Outer Glass
Shade Polished Chrome Perforated Metal
Shade Material Glass
Switch Type High/Low Pull Chain
Voltage 120V
Weight 21 lbs