Sonneman Lighting S409613G "Arc" Floor Lamp
| Item: | S409613G |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $490.25
Details and Dimensions
| Height | 78-1/2" |
| Width | 15" |
| Extension From Wall | 65" |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Metal w/ Glass Top |
| Shade Material | Metal |
| Switch Type | Floor Dimmer Switch |
| Voltage | 120V |
| Weight | 65 lbs |
| Features | • White Marble base with 15" diameter |


