Sonneman Lighting S350755F "Berlin" Torchiere Lamp
| Item: | S350755F |
| Finish: | Satin Nickel w/ Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $850.43
Details and Dimensions
| Height | 72" |
| Width | 23" |
| Length | 9" |
| Number of Bulbs | 2 |
| Bulb Type | G24Q-2 Quad CFL |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Shade | Off White Linen Box |
| Shade Material | Fabric |
| Switch Type | On/Off Foot Switch |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 35 lbs |


